Motion
32811887
1-15/16" Long x 1-13/32" Wide, Toggle Latch - Steel, with Zinc Finish
MI ITEM #11737378
MFR #32811887
List Price$2.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-15/16" Long x 1-13/32" Wide, Toggle Latch - Steel, with Zinc Finish
MI ITEM #11737378
MFR #32811887

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.95/each for your price

Overview

Mfr description
32811887 32811887 SMALL 1 15/16" TOGGLE

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc
  • Type
    Toggle
  • Length
    1-15/16 in
  • PSC Code
    5340
  • Width
    1-13/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text