Motion
32818262
4-1/2" Long x 2-11/16" Wide x 1-15/32" High, Hood Latch - with Black Finish
MI ITEM #11737386
MFR #32818262
List Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Long x 2-11/16" Wide x 1-15/32" High, Hood Latch - with Black Finish
MI ITEM #11737386
MFR #32818262

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.25/each for your price

Overview

Mfr description
32818262 32818262 SPRNG LDD VRTCL MNT ST

Specifications

  • Finish Coating
    Black
  • Type
    Hood
  • Length
    4-1/2 in
  • Height
    1-15/32 in
  • PSC Code
    5340
  • Width
    2-11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought