Motion
32818304
3-23/32" Long x 2-11/16" Wide x 1-15/32" High, Hood Latch - with Black Finish
MI ITEM #11737388
MFR #32818304
Price$11.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-23/32" Long x 2-11/16" Wide x 1-15/32" High, Hood Latch - with Black Finish
MI ITEM #11737388
MFR #32818304

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.28/each

Specifications

Dimensions

  • Height
    1-15/32 in
  • Length
    3-23/32 in
  • Width
    2-11/16 in

Details

  • Finish Coating
    Black
  • PSC Code
    5340
  • Type
    Hood

Overview

Mfr description
32818304 32818304 HRZNTL MNT SPRNG LDD S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought