Motion
32818346
1-15/16" Long x 29/32" Wide x 9/16" High, Hood Latch - with Black Finish
MI ITEM #11737390
MFR #32818346
List Price$2.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-15/16" Long x 29/32" Wide x 9/16" High, Hood Latch - with Black Finish
MI ITEM #11737390
MFR #32818346

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.28/each for your price

Overview

Mfr description
32818346 32818346 BLCK ENAMEL, 2 HL MNT

Specifications

  • Finish Coating
    Black
  • Type
    Hood
  • Length
    1-15/16 in
  • Height
    9/16 in
  • PSC Code
    5340
  • Width
    29/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought