1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32855967
2.91" Long x 1.13" Wide, 83314 Series Latch - Steel, with Zinc Finish
MI ITEM #
11737432
MFR #
32855967
Price
$8.70
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Latches
Value Collection 32855967
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32855967
2.91" Long x 1.13" Wide, 83314 Series Latch - Steel, with Zinc Finish
MI ITEM #
11737432
MFR #
32855967
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$8.70
/each
Qty
Add to Cart
Specifications
Dimensions
Length
2.910 in
Width
1.1300 in
Details
Finish Coating
Zinc
Material
Steel
PSC Code
5340
Type
83314 Series
Overview
Mfr description
32855967 32855967 ZINC, COMPACT 2.85" TE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought