1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32855991
2.91" Long x 1.13" Wide, 83314 Series Latch - Stainless Steel, with Polished Finish
MI ITEM #
11737435
MFR #
32855991
List Price
$11.60
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Latches
Value Collection 32855991
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32855991
2.91" Long x 1.13" Wide, 83314 Series Latch - Stainless Steel, with Polished Finish
MI ITEM #
11737435
MFR #
32855991
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$11.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32855991 32855991 S/S, COMPACT 2.85" TEN
Specifications
Material
Stainless Steel
Finish Coating
Polished
Type
83314 Series
Length
2.910 in
PSC Code
5340
Width
1.1300 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data