1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32856064
3.04" Long x 1.1" Wide, 1051 Series Latch - Steel, with Zinc Finish
MI ITEM #
11737442
MFR #
32856064
Price
$12.50
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Latches
Value Collection 32856064
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32856064
3.04" Long x 1.1" Wide, 1051 Series Latch - Steel, with Zinc Finish
MI ITEM #
11737442
MFR #
32856064
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$12.50
/each
Qty
Add to Cart
Specifications
Dimensions
Length
3.040 in
Width
1.1000 in
Details
Finish Coating
Zinc
Material
Steel
PSC Code
5340
Type
1051 Series
Overview
Mfr description
32856064 32856064 2PC ZINC PLATED ADJUST
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought