1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32856122
4.73" Long x 3" Wide, 1046 Series Latch - Steel Lever, Aluminum Base, with Zinc Finish
MI ITEM #
11737448
MFR #
32856122
List Price
$16.80
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Latches
Value Collection 32856122
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32856122
4.73" Long x 3" Wide, 1046 Series Latch - Steel Lever, Aluminum Base, with Zinc Finish
MI ITEM #
11737448
MFR #
32856122
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$16.80
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32856122 32856122 HEAVY DUTY ZINC ADJUST
Specifications
Material
Steel lever, Aluminum Base
Finish Coating
Zinc
Type
1046 Series
Length
4.730 in
PSC Code
5340
Width
3.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data