1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32856197
3.53" Long x 1.3" Wide, 205 Series Latch - Plain Steel, with Plain Steel Finish
MI ITEM #
11737454
MFR #
32856197
List Price
$2.85
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Latches
Value Collection 32856197
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32856197
3.53" Long x 1.3" Wide, 205 Series Latch - Plain Steel, with Plain Steel Finish
MI ITEM #
11737454
MFR #
32856197
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$2.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32856197 32856197 STEEL W/ STRAIT LOOP P
Specifications
Material
Plain Steel
Finish Coating
Plain Steel
Type
205 Series
Length
3.530 in
PSC Code
5340
Width
1.3000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought