1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32856213
2.41" Long x 1.37" Wide, 2045 Series Latch - Steel, with Zinc Finish
MI ITEM #
11737456
MFR #
32856213
List Price
$5.93
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Latches
Value Collection 32856213
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32856213
2.41" Long x 1.37" Wide, 2045 Series Latch - Steel, with Zinc Finish
MI ITEM #
11737456
MFR #
32856213
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$5.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32856213 32856213 EXTERNAL SPRING COMPRE
Specifications
Material
Steel
Finish Coating
Zinc
Type
2045 Series
Length
2.410 in
PSC Code
5340
Width
1.3700 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought