Motion
32867871
Stainless Steel Entry Knob Lockset - 2-3/8" Back Set, 5-Pin Brass Tumbler Cylinder
Mi Item #11737467
MFR #32867871
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Entry Knob Lockset - 2-3/8" Back Set, 5-Pin Brass Tumbler Cylinder
Mi Item #11737467
MFR #32867871

Mfr description
32867871 32867871 US32D LOCKSET0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Set
    2-3/8 in

Details

  • Cylinder Type
    5-Pin Brass Tumbler
  • Finish Coating
    Stainless Steel
  • Type
    Entry Lockset
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)