Motion
32976797
Pleated Panel Filter - MERV: 11, 2000 cfm Air Flow, Synthetic Polypropylene Material
Mi Item #11737471
MFR #32976797
Price$223.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - MERV: 11, 2000 cfm Air Flow, Synthetic Polypropylene Material
Mi Item #11737471
MFR #32976797

Mfr description
32976797 32976797 24X24X12 12" STANDARD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.63/each

Specifications

Dimensions

  • Actual Height
    23-3/8 in
  • Actual Width
    23-3/8 in
  • MERV Rating
    11
  • Nominal Overall Height
    24 in
  • Nominal Overall Width
    24 in

Details

  • Actual Depth
    11-1/2 in
  • CFM
    2000
  • Filter Material
    Synthetic Polypropylene
  • Filter Type
    Rigid Box
  • Frame Material
    Corrosion-Resistant Steel
  • Integrated Frame
    Yes
  • Maximum Air Flow
    2000 cfm
  • Maximum Temperature
    ˚ F
  • MERV
    11
  • Nominal Overall Depth
    12 in
  • Particle Capture Efficiency
    65
  • Standards Met
    ASHRAE 52.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)