Motion
32976870
24 x 24 x 12", MERV 11, 65% Efficiency, Rigid Box Air Filter Synthetic Polypropylene, Corrosion-Resistant Steel Frame, 2,000 CFM
MI ITEM #11737472
MFR #32976870
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 x 24 x 12", MERV 11, 65% Efficiency, Rigid Box Air Filter Synthetic Polypropylene, Corrosion-Resistant Steel Frame, 2,000 CFM
MI ITEM #11737472
MFR #32976870

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32976870 32976870 24X24X12 12" STANDARD

Specifications

  • Frame Material
    Corrosion-Resistant Steel
  • Actual Depth
    11-1/2 in
  • Actual Height
    23-3/8 in
  • Actual Width
    23-3/8 in
  • CFM
    2000
  • Filter Type
    Rigid Box
  • Integrated Frame
    Yes
  • Maximum Temperature
    ˚ F
  • MERV Rating
    11
  • Nominal Overall Depth
    12 in
  • Nominal Overall Height
    24 in
  • Nominal Overall Width
    24 in
  • Particle Capture Efficiency
    65
  • Standards Met
    ASHRAE 52.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text