Motion
32976888
Pleated Panel Filter - MERV: 11, 1000 cfm Air Flow, Synthetic Polypropylene Material
MI ITEM #11737473
MFR #32976888
List Price$268.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - MERV: 11, 1000 cfm Air Flow, Synthetic Polypropylene Material
MI ITEM #11737473
MFR #32976888

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$268.15/each for your price

Overview

Mfr description
32976888 32976888 12X24X12 12" STANDARD

Specifications

  • MERV
    11
  • Maximum Air Flow
    1000 cfm
  • Filter Material
    Synthetic Polypropylene
  • Frame Material
    Corrosion-Resistant Steel
  • Actual Depth
    11-1/2 in
  • Actual Height
    11-3/8 in
  • Actual Width
    23-3/8 in
  • CFM
    1000
  • Filter Type
    Rigid Box
  • Integrated Frame
    Yes
  • Maximum Temperature
    ˚ F
  • MERV Rating
    11
  • Nominal Overall Depth
    12 in
  • Nominal Overall Height
    12 in
  • Nominal Overall Width
    24 in
  • Particle Capture Efficiency
    65
  • Standards Met
    ASHRAE 52.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text