Motion
33074261
4,200 Max psi Pressure Washer Plug Plated Steel, Male
Mi Item #11737474
MFR #33074261
Price$4.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,200 Max psi Pressure Washer Plug Plated Steel, Male
Mi Item #11737474
MFR #33074261

Mfr description
33074261 33074261 PLUG 3/8" MALE PRESSUR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.20/each

Specifications

Dimensions

  • Thread Size
    3/8 in

Details

  • Material
    Plated Steel
  • Max Pressure
    4,200 psi
  • Thread Type
    Male
  • Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)