Motion
33197401
1/2" Screw, 316 Stainless Steel Standard Flat Washer 17/32" ID x 1-1/16" OD, 0.095" Thick
MI ITEM #11737485
MFR #33197401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, 316 Stainless Steel Standard Flat Washer 17/32" ID x 1-1/16" OD, 0.095" Thick
MI ITEM #11737485
MFR #33197401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33197401 33197401 1/2X1-1/16"OD 316SS FL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    0.0950 in
  • Type
    Standard
  • Screw Size
    1/2
  • Outside Diameter
    1.0620 in1-1/16 in
  • Material Grade
    316
  • Inside Diameter
    0.5310 in,17/32 in
  • Color
    Silver
  • Maximum Thickness
    0.1210 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text