Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" x 12" x 3/8" Black EPDM Sheet Adhesive Backing, 50 to 60 Shore A, 1,000 psi Tensile Strength, -40 to 225°F, Commercial Grade
MI ITEM #11737488
MFR #33350471

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
33350471 33350471 12X3/8X36" W/TP EPDM R

Specifications

  • Backing Type
    Adhesive
  • Color
    Black
  • Durometer Shore A
    50 - 60
  • Durometer Shore OO
    55 - 65
  • Grade
    Commercial Grade
  • Length
    36 in
  • Material
    EPDM
  • Maximum Temperature
    225.000 °F
  • Minimum Temperature
    -40.000 °F
  • Tensile Strength
    1000
  • Thickness
    3/8 in
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text