Motion
33858846
Schedule 160, 1-1/2" Diam x 1-3/4" Long Black Pipe Nipple; Threaded
MI ITEM #11737496
MFR #33858846
List Price$104.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 160, 1-1/2" Diam x 1-3/4" Long Black Pipe Nipple; Threaded
MI ITEM #11737496
MFR #33858846

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$104.65/each for your price

Overview

Mfr description
33858846 33858846 1-1/2XCLOSE BLK SCH 16

Specifications

  • Pipe Size
    1-1/2 in
  • Schedule
    160
  • Length
    1-3/4 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought