Motion
33858929
Schedule 160, 1-1/4" Diam x 2-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11737504
MFR #33858929
List Price$78.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 160, 1-1/4" Diam x 2-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11737504
MFR #33858929

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$78.10/each for your price

Overview

Mfr description
33858929 33858929 1-1/4X2-1/2 BLK SCH 16

Specifications

  • Pipe Size
    1-1/4 in
  • Schedule
    160
  • Length
    2-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text