Motion
33858945
Schedule 160, 1-1/4" Diam x 1-5/8" Long Black Pipe Nipple; Threaded
MI ITEM #11737506
MFR #33858945
List Price$86.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 160, 1-1/4" Diam x 1-5/8" Long Black Pipe Nipple; Threaded
MI ITEM #11737506
MFR #33858945

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.35/each for your price

Overview

Mfr description
33858945 33858945 1-1/4XCLOSE BLK SCH 16

Specifications

  • Pipe Size
    1-1/4 in
  • Schedule
    160
  • Length
    1-5/8 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought