Motion
33859125
Pipe Fitting - 3/4 in Pipe Size
MI ITEM #11737524
MFR #33859125
List Price$5.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - 3/4 in Pipe Size
MI ITEM #11737524
MFR #33859125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.50/each for your price

Overview

Mfr description
33859125 33859125 3/4X2-1/2 BLK SCH 160

Specifications

  • Pipe Size
    3/4 in
  • Schedule
    160
  • Length
    2-1/2 in
  • Style
    Threaded
  • Overall Length
    2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought