Motion
33859141
Schedule 160, 3/4" Diam x 1-1/2" Long Black Pipe Nipple; Threaded
Mi Item #11737526
MFR #33859141
Price$52.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 160, 3/4" Diam x 1-1/2" Long Black Pipe Nipple; Threaded
Mi Item #11737526
MFR #33859141

Mfr description
33859141 33859141 3/4X1-1/2 BLK SCH 160
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.23/each

Specifications

Dimensions

  • Length
    1-1/2 in
  • Pipe Size
    3/4 in

Details

  • Schedule
    160
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)