Motion
33859232
Schedule 160, 1/2" Diam x 2-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11737535
MFR #33859232
List Price$43.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 160, 1/2" Diam x 2-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11737535
MFR #33859232

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.75/each for your price

Overview

Mfr description
33859232 33859232 1/2X2-1/2 BLK SCH 160

Specifications

  • Pipe Size
    1/2 in
  • Schedule
    160
  • Length
    2-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text