Motion
33859257
Schedule 160, 1/2" Diam x 1-1/2" Long Black Pipe Nipple; Threaded
Mi Item #11737537
MFR #33859257
Price$36.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 160, 1/2" Diam x 1-1/2" Long Black Pipe Nipple; Threaded
Mi Item #11737537
MFR #33859257

Mfr description
33859257 33859257 1/2X1-1/2 BLK SCH 160
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.33/each

Specifications

Dimensions

  • Length
    1-1/2 in
  • Pipe Size
    1/2 in

Details

  • Schedule
    160
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)