Motion
33859265
Schedule 160, 1/2" Diam x 1-1/8" Long Black Pipe Nipple; Threaded
Mi Item #11737538
MFR #33859265
Price$33.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 160, 1/2" Diam x 1-1/8" Long Black Pipe Nipple; Threaded
Mi Item #11737538
MFR #33859265

Mfr description
33859265 33859265 1/2XCLOSE BLK SCH 160
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.93/each

Specifications

Dimensions

  • Length
    1-1/8 in
  • Pipe Size
    1/2 in

Details

  • Schedule
    160
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)