Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 160, 2" Diam x 12" Long Black Pipe Nipple; Threaded
MI ITEM #11737565
MFR #33859604

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
33859604 33859604 2X12 BLK SCH 160 SMLS

Specifications

  • Pipe Size
    2 in
  • Schedule
    160
  • Length
    12 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text