1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
33859786
Pipe Fitting - 3 in Pipe Size
MI ITEM #
11737583
MFR #
33859786
Price
$23.50
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 33859786
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
33859786
Pipe Fitting - 3 in Pipe Size
MI ITEM #
11737583
MFR #
33859786
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$23.50
/each
Qty
Add to Cart
Specifications
Dimensions
Length
4 in
Overall Length
4.0000 in
Pipe Size
3 in
Details
Schedule
80
Style
Threaded
Overview
Mfr description
33859786 33859786 3X4 BLK SCH 80 SMLS PI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought