Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 1-1/2" Diam x 8" Long Black Pipe Nipple; Threaded
MI ITEM #11737590
MFR #33859968

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
33859968 33859968 1-1/2X8 BLK SCH 80 SML

Specifications

  • Pipe Size
    1-1/2 in
  • Schedule
    80
  • Length
    8 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text