1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
33860057
Pipe Fitting - 1 in Pipe Size
MI ITEM #
11737599
MFR #
33860057
Price
$4.23
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 33860057
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
33860057
Pipe Fitting - 1 in Pipe Size
MI ITEM #
11737599
MFR #
33860057
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$4.23
/each
Qty
Add to Cart
Specifications
Dimensions
Length
2 in
Overall Length
2.0000 in
Pipe Size
1 in
Details
Schedule
80
Style
Threaded
Overview
Mfr description
33860057 33860057 1X2 BLK SCH 80 SMLS PI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought