1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36750602
5" Long x 1" Wide, Steel, Corner Brace; Zinc Plated
Mi Item #
11738661
MFR #
36750602
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Braces, Brackets and Supports
Value Collection 36750602
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36750602
5" Long x 1" Wide, Steel, Corner Brace; Zinc Plated
Mi Item #
11738661
MFR #
36750602
Mfr description
36750602 36750602 5"ZINC PLTD STL CORNER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
5 in
Width
1 in
Details
Finish Coating
Zinc
Material
Steel
PSC Code
5340
Type
Corner Braces
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items