1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36750776
3" Long x 3/4" Wide, Steel, Corner Brace; Galvanized
MI ITEM #
11738674
MFR #
36750776
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Braces, Brackets and Supports
Value Collection 36750776
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36750776
3" Long x 3/4" Wide, Steel, Corner Brace; Galvanized
MI ITEM #
11738674
MFR #
36750776
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36750776 36750776 3" GALV STEEL 4/PK COR
Specifications
Finish Coating
Galvanized
Length
3 in
Material
Steel
PSC Code
5340
Required Wood Screws
#8 x ¾
Type
Corner Braces
Width
3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought