Motion
36750784
3-1/2" Long x 3/4" Wide, Steel, Corner Brace; Zinc Plated
Mi Item #11738675
MFR #36750784
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Long x 3/4" Wide, Steel, Corner Brace; Zinc Plated
Mi Item #11738675
MFR #36750784

Mfr description
36750784 36750784 3-1/2" ZINC PLTD STL C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3-1/2 in
  • Width
    3/4 in

Details

  • Finish Coating
    Zinc
  • Material
    Steel
  • PSC Code
    5340
  • Type
    Corner Braces
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)