Motion
36750834
1-1/2" Long x 1/2" Wide, Steel, Corner Brace; Zinc Plated
MI ITEM #11738679
MFR #36750834
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Long x 1/2" Wide, Steel, Corner Brace; Zinc Plated
MI ITEM #11738679
MFR #36750834

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36750834 36750834 1-1/2" ZINC PLTD STL C

Specifications

  • Finish Coating
    Zinc
  • Length
    1-1/2 in
  • Material
    Steel
  • PSC Code
    5340
  • Type
    Corner Braces
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text