1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36750891
2" Long x 0.370" Wide, Steel, Corner Brace; Zinc Plated
MI ITEM #
11738685
MFR #
36750891
Price
$0.73
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Braces, Brackets and Supports
Value Collection 36750891
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36750891
2" Long x 0.370" Wide, Steel, Corner Brace; Zinc Plated
MI ITEM #
11738685
MFR #
36750891
Mfr description
36750891 36750891 2" ZINC PLTD STL FLAT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.73
/each
Add to Cart
Specifications
Dimensions
Length
2 in
Width
0.370 in
Details
Finish Coating
Zinc
Material
Steel
PSC Code
5340
Type
Corner Braces
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items