Motion
36987139
3/8" Pipe, 3/8" Rod, Extension Split Pipe Clamp 180 Lb Capacity, Malleable Iron
Mi Item #11738826
MFR #36987139
Price$4.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Pipe, 3/8" Rod, Extension Split Pipe Clamp 180 Lb Capacity, Malleable Iron
Mi Item #11738826
MFR #36987139

Mfr description
36987139 36987139 G138R 3/8" MALL IRON E
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.53/each

Specifications

Dimensions

  • Pipe Size
    3/8
  • Rod Size
    3/8

Details

  • Load Capacity
    180.000 lbs
  • Material
    Malleable Iron
  • Type
    Extension Split Pipe Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)