Motion
36987147
1/2" Pipe, 3/8" Rod, Extension Split Pipe Clamp 180 Lb Capacity, Malleable Iron
MI ITEM #11738827
MFR #36987147
List Price$10.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pipe, 3/8" Rod, Extension Split Pipe Clamp 180 Lb Capacity, Malleable Iron
MI ITEM #11738827
MFR #36987147

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.35/each for your price

Overview

Mfr description
36987147 36987147 G138R 1/2" SPLIT PIPE

Specifications

  • Load Capacity
    180.000 lbs
  • Pipe Size
    1/2
  • Rod Size
    3/8
  • Type
    Extension Split Pipe Clamp
  • Material
    Malleable Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought