Motion
36987188
1-1/2" Pipe, 3/8" Rod, Extension Split Pipe Clamp 180 Lb Capacity, Malleable Iron
MI ITEM #11738831
MFR #36987188
List Price$20.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Pipe, 3/8" Rod, Extension Split Pipe Clamp 180 Lb Capacity, Malleable Iron
MI ITEM #11738831
MFR #36987188

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.93/each for your price

Overview

Mfr description
36987188 36987188 G138R 1 1/2" SPLIT PIP

Specifications

  • Load Capacity
    180.000 lbs
  • Pipe Size
    1-1/2
  • Rod Size
    3/8
  • Type
    Extension Split Pipe Clamp
  • Material
    Malleable Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought