Motion
36987626
1/2" Pipe, 3/8" Rod, Copper Plated Split Clamp 180 Lb Capacity, Malleable Iron
Mi Item #11738838
MFR #36987626
Price$17.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pipe, 3/8" Rod, Copper Plated Split Clamp 180 Lb Capacity, Malleable Iron
Mi Item #11738838
MFR #36987626

Mfr description
36987626 36987626 GCT138R 1/2" SPLT TUBI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.33/each

Specifications

Dimensions

  • Pipe Size
    1/2
  • Rod Size
    3/8

Details

  • Coating
    Copper Plated
  • Load Capacity
    180.000 lbs
  • Material
    Malleable Iron
  • Type
    Split Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)