Motion
36989671
Size 2 x 1-1/2", Class 150, Malleable Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
MI ITEM #11738845
MFR #36989671
Price$20.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 2 x 1-1/2", Class 150, Malleable Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
MI ITEM #11738845
MFR #36989671

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.73/each

Specifications

Dimensions

  • Fitting Size
    2 x 1-1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Hex Bushing

Overview

Mfr description
36989671 36989671 2X1-1/2" BLK HEX BUSHI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought