Motion
36989697
Size 3 x 2-1/2", Class 150, Cast Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
Mi Item #11738846
MFR #36989697
Price$33.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 3 x 2-1/2", Class 150, Cast Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
Mi Item #11738846
MFR #36989697

Mfr description
36989697 36989697 3X2-1/2" BLK HEX BUSHI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.03/each

Specifications

Dimensions

  • Fitting Size
    3 x 2-1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Cast Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)