Motion
36989713
Pipe Fitting - Malleable Iron Material
MI ITEM #11738847
MFR #36989713
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Malleable Iron Material
MI ITEM #11738847
MFR #36989713

Mfr description
36989713 36989713 1/4X1/8" GALV HEX BUSH
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.95/each

Specifications

Dimensions

  • Fitting Size
    1/4 x 1/8
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Fitting Type
    Bushing
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Hex Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)