Motion
36989747
Pipe Fitting - Malleable Iron Material
MI ITEM #11738849
MFR #36989747
List Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Malleable Iron Material
MI ITEM #11738849
MFR #36989747

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.83/each for your price

Overview

Mfr description
36989747 36989747 1/2X1/8" GALV HEX BUSH

Specifications

  • Fitting Type
    Bushing
  • Material
    Malleable Iron
  • Fitting Size
    1/2 x 1/8
  • Type
    Hex Bushing
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text