Motion
36989770
Pipe Fitting - Malleable Iron Material
MI ITEM #11738852
MFR #36989770
List Price$1.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Malleable Iron Material
MI ITEM #11738852
MFR #36989770

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.75/each for your price

Overview

Mfr description
36989770 36989770 3/4X1/4" GALV HEX BUSH

Specifications

  • Fitting Type
    Bushing
  • Material
    Malleable Iron
  • Fitting Size
    3/4 x 1/4
  • Type
    Hex Bushing
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text