Motion
36989788
Pipe Fitting - Malleable Iron Material
Mi Item #11738853
MFR #36989788
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Malleable Iron Material
Mi Item #11738853
MFR #36989788

Mfr description
36989788 36989788 3/4X3/8" GALV HEX BUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.43/each

Specifications

Dimensions

  • Fitting Size
    3/4 x 3/8
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Fitting Type
    Bushing
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)