Motion
36989846
Pipe Fitting - Malleable Iron Material
Mi Item #11738856
MFR #36989846
Price$23.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Malleable Iron Material
Mi Item #11738856
MFR #36989846

Mfr description
36989846 36989846 1-1/4X3/4" GALV HEX BU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.95/each

Specifications

Dimensions

  • Fitting Size
    1-1/4 x 3/4
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Fitting Type
    Bushing
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)