Motion
36989895
Pipe Fitting - Malleable Iron Material
MI ITEM #11738858
MFR #36989895
List Price$4.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Malleable Iron Material
MI ITEM #11738858
MFR #36989895

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.58/each for your price

Overview

Mfr description
36989895 36989895 1-1/2X1-1/4" GALV HEX

Specifications

  • Fitting Type
    Bushing
  • Material
    Malleable Iron
  • Fitting Size
    1-1/2 x 1-1/4
  • Type
    Hex Bushing
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text