Motion
36989937
2 x 1-1/4" Galvanized Malleable Iron Pipe Hex BushingThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11738862
MFR #36989937
List Price$30.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 x 1-1/4" Galvanized Malleable Iron Pipe Hex BushingThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11738862
MFR #36989937

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.05/each for your price

Overview

Mfr description
36989937 36989937 2X1-1/4" GALV HEX BUSH

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    2 x 1-1/4
  • Type
    Hex Bushing
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text