Motion
36989952
2-1/2 x 2" Galvanized Malleable Iron Pipe Hex BushingThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11738863
MFR #36989952
List Price$10.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 x 2" Galvanized Malleable Iron Pipe Hex BushingThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11738863
MFR #36989952

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.45/each for your price

Overview

Mfr description
36989952 36989952 2-1/2X2" GALV HEX BUSH

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    2-1/2 x 2
  • Type
    Hex Bushing
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought