Motion
36990109
1/8" Galvanized Steel Pipe End CapThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11738867
MFR #36990109
Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Galvanized Steel Pipe End CapThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11738867
MFR #36990109

Mfr description
36990109 36990109 1/8" GALV CAP0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.05/each

Specifications

Dimensions

  • Fitting Size
    1/8
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Steel
  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)