Motion
36990273
Size 1", Class 150, Malleable Iron Black Pipe Coupling (Right Hand); 150 psi, Threaded End Connection
MI ITEM #11738872
MFR #36990273
List Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 1", Class 150, Malleable Iron Black Pipe Coupling (Right Hand); 150 psi, Threaded End Connection
MI ITEM #11738872
MFR #36990273

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.58/each for your price

Overview

Mfr description
36990273 36990273 1" BLK MALLEABLE COUPL

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    1 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Coupling (Right Hand)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text